Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 38.00mm L, Carbide

  • Mfr # MBBM-008040

  • Zoro # G8207647


product price: $32.99
/ea

Key Features

Overall Length
38.00mm
Shank Material
Carbide
Shank Dia.
3.00mm
Cutting Direction
Right Hand
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBBM-008040
Zoro #
G8207647
UPC #
728709142646
Country of Origin
United States

Dimensions

Overall Length
38.00mm
Shank Dia.
3.00mm
Bore Depth
4.00 mm
Bore Dia.
0.8 mm
Max. Bore Depth
4.00mm
Min. Bore Dia.
0.80mm
Groove Width
0.640 mm
Neck Dia.
0.640 mm

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Application
Boring
Material
C2 Micrograin Carbide
Projection
0.17mm
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Metric
Series
MBBM
Finish - Machining
Bright (Uncoated)
Features
On-Center Neck Design;Sharp Corner Profile;Split Geometry
Side Cutting Edge Angle
1.5 Degrees
Center to Cutting Tip
0.48mm
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.48mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.