Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4-1/2 in L, Carbide

  • Mfr # QRB-4601800

  • Zoro # G8306846


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Shank Material
Carbide
Radius
0.0080 in
Application
For Reverse Boring
Bore Dia.
.460"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-4601800
Zoro #
G8306846
UPC #
728709164082
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Radius
0.0080 in
Bore Dia.
.460"
Shank Dia.
1/2 in
Bore Depth
1.80"
Min. Bore Dia.
0.4600 in
Max. Bore Depth
1.8000 in
Neck Dia.
0.3000"
Corner Radius
0.008"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Application
For Reverse Boring
Finish
Uncoated
Angle
.160"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.1600 in
Finish - Machining
Bright (Uncoated)
Cutting Application
Reverse Boring
Center to Cutting Tip
0.2100 in
Series
QRB
Boring Bar Type
Reverse Boring
Overhang
2.0400 in
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.2100 in
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, Bright (Uncoated), 0.2100 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.