Zoro Homepage

Boring Bar, 4 in L, Carbide

  • Mfr # BB-3203000SG

  • Zoro # G7864385


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Bore Depth
3.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3203000SG
Zoro #
G7864385
UPC #
728709111536
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Depth
3.000"
Shank Dia.
3/8 in
Bore Dia.
.320"
Min. Bore Dia.
0.3200 in
Max. Bore Depth
3 in
Split Length
0.245"
Groove Width
0.2000"
Neck Dia.
0.2400"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
TiN Coated
Application
Boring
Angle
.080"
Projection
0.0800 in
Center to Cutting Tip
0.1330 in
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Series
BBS
Measurement System
Fractional Inch
Features
Sharp Corner Profile;Split Geometry
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Offset Point
0.1330 in
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1330 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.