Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4 in L, Carbide

  • Mfr # BB-3602500SG

  • Zoro # G8108931


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.090"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-3602500SG
Zoro #
G8108931
UPC #
728709112250
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/8 in
Bore Dia.
.360"
Bore Depth
2.500"
Max. Bore Depth
2-1/2 in
Min. Bore Dia.
0.3600 in
Neck Dia.
0.2700"
Split Length
0.245"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.090"
Application
Boring
Projection
0.0900 in
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Features
Sharp Corner Profile;Split Geometry
Measurement System
Fractional Inch
Offset Point
0.1730 in
Series
BBS
Center to Cutting Tip
0.1730 in
Finish - Machining
TiN
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1730 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.