Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4 in L, Carbide

  • Mfr # BB-4902500

  • Zoro # G8311581


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Bore Dia.
.490"
Radius
0.0050 in to 0.0080 in
Bore Depth
2.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-4902500
Zoro #
G8311581
UPC #
728709112830
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Dia.
.490"
Radius
0.0050 in to 0.0080 in
Bore Depth
2.500"
Shank Dia.
1/2 in
Min. Bore Dia.
0.4900 in
Max. Bore Depth
2-1/2 in
Split Length
0.320"
Neck Dia.
0.3680"
Groove Width
0.3000"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
Boring
Angle
.123"
Projection
0.1220 in
Features
Corner Radius Profile;Split Geometry
Series
BB
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Cutting Application
Boring
Center to Cutting Tip
0.2400 in
Offset Point
0.2400 in
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.2400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.