Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4 in L, Carbide

  • Mfr # BB-4902750SG

  • Zoro # G8046543


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Bore Depth
2.750"
Cutting Direction
Right Hand
Bore Dia.
.490"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-4902750SG
Zoro #
G8046543
UPC #
728709112922
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Depth
2.750"
Bore Dia.
.490"
Shank Dia.
1/2 in
Max. Bore Depth
2-3/4 in
Min. Bore Dia.
0.4900 in
Neck Dia.
0.3680"
Groove Width
0.3000"
Split Length
0.320"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.123"
Application
Boring
Material
C2 Micrograin Carbide
Finish
TiN Coated
Projection
0.1220 in
Features
Sharp Corner Profile;Split Geometry
Cutting Application
Boring
Offset Point
0.2400 in
Finish - Machining
TiN
Shank Type - Machining
Straight with Three Flats
Series
BBS
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.2400 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.2400 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.