Zoro Homepage

Boring Bar, 4 in L, Carbide

  • Mfr # QRB-4601500X

  • Zoro # G7886024


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Radius
0.0080 in
Bore Depth
1.50"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-4601500X
Zoro #
G7886024
UPC #
728709164075
Country of Origin
United States

Dimensions

Overall Length
4 in
Radius
0.0080 in
Bore Depth
1.50"
Bore Dia.
.460"
Shank Dia.
1/2 in
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.4600 in
Groove Width
0.2000"
Corner Radius
0.008"
Neck Dia.
0.3000"

Description

Boring Bar, Reverse Boring, AlTiN, 0.2100 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.