Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4 in L, Carbide

  • Mfr # QRB-4901500

  • Zoro # G7904653


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Radius
0.0080 in
Cutting Direction
Right Hand
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-4901500
Zoro #
G7904653
UPC #
728709164143
Country of Origin
United States

Dimensions

Overall Length
4 in
Radius
0.0080 in
Shank Dia.
1/2 in
Bore Depth
1.50"
Bore Dia.
.490"
Min. Bore Dia.
0.4900 in
Max. Bore Depth
1-1/2 in
Corner Radius
0.008"
Neck Dia.
0.3300"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
For Reverse Boring
Angle
.160"
Projection
0.1600 in
Boring Bar Type
Reverse Boring
Finish - Machining
Bright (Uncoated)
Series
QRB
Measurement System
Fractional Inch
Cutting Application
Reverse Boring
Overhang
2.0400 in
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.2400 in
Offset Point
0.2400 in
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, Bright (Uncoated), 0.2400 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.