Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4 in L, Carbide

  • Mfr # QRB-4901500X

  • Zoro # G7853325


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Bore Dia.
.490"
Shank Dia.
1/2 in
Radius
0.0080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-4901500X
Zoro #
G7853325
UPC #
728709164150
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Dia.
.490"
Shank Dia.
1/2 in
Radius
0.0080 in
Bore Depth
1.50"
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.4900 in
Neck Dia.
0.3300"
Groove Width
0.2000"
Corner Radius
0.008"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
AlTiN Coated
Application
For Reverse Boring
Angle
.160"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.1600 in
Series
QRB
Center to Cutting Tip
0.2400 in
Overhang
2.0400 in
Measurement System
Fractional Inch
Boring Bar Type
Reverse Boring
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Finish - Machining
AlTiN
Cutting Application
Reverse Boring
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.2400 in
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, AlTiN, 0.2400 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.