Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 50.00mm L, Carbide

  • Mfr # BBM-040104G

  • Zoro # G8468074


product price: $29.15
/ea

Key Features

Overall Length
50.00mm
Shank Material
Carbide
Angle
.25 mm
Material
C2 Micrograin Carbide
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBM-040104G
Zoro #
G8468074
UPC #
728709115589
Country of Origin
United States

Dimensions

Overall Length
50.00mm
Bore Dia.
1 mm
Bore Depth
4 mm
Shank Dia.
4.00mm
Min. Bore Dia.
1.00mm
Max. Bore Depth
4.00mm
Split Length
1.70 mm
Groove Width
1.270 mm
Neck Dia.
0.760 mm

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.25 mm
Finish
TiN Coated
Material
C2 Micrograin Carbide
Application
Boring
Cutting Direction
Right Hand
Projection
0.25mm
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Cutting Application
Boring
Measurement System
Metric
Boring Bar Type
Boring
Center to Cutting Tip
-1.00mm
Side Cutting Edge Angle
6 Degrees
Series
BBM
Features
Sharp Corner Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, -1.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.