Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 50.00mm L, Carbide

  • Mfr # BBM-040106G

  • Zoro # G8433327


product price: $30.99
/ea

Key Features

Overall Length
50.00mm
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-040106G
Zoro #
G8433327
UPC #
728709115619
Country of Origin
United States

Dimensions

Overall Length
50.00mm
Bore Depth
6 mm
Shank Dia.
4.00mm
Bore Dia.
1 mm
Min. Bore Dia.
1.00mm
Max. Bore Depth
6.00mm
Groove Width
1.270 mm
Split Length
1.70 mm
Neck Dia.
0.760 mm

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
TiN Coated
Application
Boring
Angle
.25 mm
Projection
0.25mm
Measurement System
Metric
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Series
BBM
Features
Sharp Corner Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Center to Cutting Tip
-1.00mm
Finish - Machining
TiN
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, -1.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.