Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 50.00mm L, Carbide

  • Mfr # BBM-040210

  • Zoro # G7828387


product price: $25.19
/ea

Key Features

Overall Length
50.00mm
Shank Material
Carbide
Finish
Uncoated
Bore Depth
10 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-040210
Zoro #
G7828387
UPC #
728709115756
Country of Origin
United States

Dimensions

Overall Length
50.00mm
Bore Depth
10 mm
Bore Dia.
2 mm
Shank Dia.
4.00mm
Max. Bore Depth
10.00mm
Min. Bore Dia.
2.00mm
Neck Dia.
1.500 mm
Groove Width
2.160 mm
Split Length
2.50 mm

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
Angle
.50 mm
Projection
0.50mm
Series
BBM
Measurement System
Metric
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.00mm
Boring Bar Type
Boring
Features
Sharp Corner Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.