Zoro Homepage

Boring Bar, 50.00mm L, Carbide

  • Mfr # BBM-040308G

  • Zoro # G8088586


product price: $28.19
/ea

Key Features

Overall Length
50.00mm
Shank Material
Carbide
Angle
.75 mm
Bore Dia.
3 mm
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-040308G
Zoro #
G8088586
UPC #
728709115824
Country of Origin
United States

Dimensions

Overall Length
50.00mm
Bore Dia.
3 mm
Bore Depth
8 mm
Shank Dia.
4.00mm
Max. Bore Depth
8.00mm
Min. Bore Dia.
3.00mm
Neck Dia.
2.260 mm
Split Length
2.50 mm
Groove Width
2.160 mm

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.75 mm
Material
C2 Micrograin Carbide
Finish
TiN Coated
Cutting Direction
Right Hand
Application
Boring
Projection
0.75mm
Finish - Machining
TiN
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
1.00mm
Series
BBM
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Features
Sharp Corner Profile;Split Geometry
Measurement System
Metric
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 1.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.