Zoro Homepage
This item is Discontinued.
Micro 100 Boring Bar, 50.00mm L, Carbide BBM-040315G

Boring Bar, 50.00mm L, Carbide (Discontinued)

  • Mfr # BBM-040315G
  • Zoro # G8331793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-040315G
Zoro #
G8331793
UPC #
728709115916
Country of Origin
United States

Dimensions

Overall Length
50.00mm
Bore Dia.
3 mm
Bore Depth
15 mm
Shank Dia.
4.00mm
Min. Bore Dia.
3.00mm
Max. Bore Depth
15.00mm
Split Length
2.50 mm
Neck Dia.
2.260 mm
Groove Width
2.160 mm

Description

Boring Bar, Boring, TiN, 1.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.