Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 50.00mm L, Carbide

  • Mfr # BBM-040410G

  • Zoro # G7882296


product price: $27.85
/ea

Key Features

Overall Length
50.00mm
Shank Material
Carbide
Application
Boring
Shank Dia.
4.00mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-040410G
Zoro #
G7882296
UPC #
728709116005
Country of Origin
United States

Dimensions

Overall Length
50.00mm
Shank Dia.
4.00mm
Bore Dia.
4 mm
Bore Depth
10 mm
Max. Bore Depth
10.00mm
Min. Bore Dia.
4.00mm
Neck Dia.
3.000 mm
Groove Width
2.160 mm
Split Length
2.50 mm

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Finish
TiN Coated
Angle
1.00 mm
Material
C2 Micrograin Carbide
Projection
1.00mm
Finish - Machining
TiN
Measurement System
Metric
Features
Sharp Corner Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
2.00mm
Series
BBM
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 2.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.