Zoro Homepage

Boring Bar, 50.00mm L, Carbide

  • Mfr # BBM-040415

  • Zoro # G7958456


product price: $27.15
/ea

Key Features

Overall Length
50.00mm
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
1.00 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-040415
Zoro #
G7958456
UPC #
728709116029
Country of Origin
United States

Dimensions

Overall Length
50.00mm
Shank Dia.
4.00mm
Bore Dia.
4 mm
Bore Depth
15 mm
Min. Bore Dia.
4.00mm
Max. Bore Depth
15.00mm
Groove Width
2.160 mm
Split Length
2.50 mm
Neck Dia.
3.000 mm

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
1.00 mm
Cutting Direction
Right Hand
Finish
Uncoated
Application
Boring
Projection
1.00mm
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
Bright (Uncoated)
Series
BBM
Cutting Application
Boring
Center to Cutting Tip
2.00mm
Boring Bar Type
Boring
Measurement System
Metric
Side Cutting Edge Angle
6 Degrees
Features
Sharp Corner Profile;Split Geometry
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 2.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.