Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 57.00mm L, Carbide

  • Mfr # BBM-060630

  • Zoro # G8060507


product price: $29.89
/ea

Key Features

Overall Length
57.00mm
Shank Material
Carbide
Finish
Uncoated
Application
Boring
Bore Depth
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBM-060630
Zoro #
G8060507
UPC #
728709116388
Country of Origin
United States

Dimensions

Overall Length
57.00mm
Bore Depth
30 mm
Shank Dia.
6.00mm
Bore Dia.
6 mm
Max. Bore Depth
30.00mm
Min. Bore Dia.
6.00mm
Split Length
4.20 mm
Neck Dia.
4.500 mm
Groove Width
3.810 mm

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Application
Boring
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
1.50 mm
Projection
1.50mm
Features
Sharp Corner Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Measurement System
Metric
Series
BBM
Center to Cutting Tip
3.00mm
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 3.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.