Zoro Homepage
This item is Discontinued.
Micro 100 Boring Bar, 57.00mm L, Carbide BBM-060638G

Boring Bar, 57.00mm L, Carbide (Discontinued)

  • Mfr # BBM-060638G
  • Zoro # G8297651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-060638G
Zoro #
G8297651
UPC #
728709116456
Country of Origin
United States

Dimensions

Overall Length
57.00mm
Bore Depth
38 mm
Bore Dia.
6 mm
Shank Dia.
6.00mm
Max. Bore Depth
38.00mm
Min. Bore Dia.
6.00mm
Neck Dia.
4.500 mm
Split Length
4.20 mm
Groove Width
3.810 mm

Description

Boring Bar, Boring, TiN, 3.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.