Zoro Homepage
This item is Discontinued.
Micro 100 Boring Bar, 6 in L, Carbide BB-4903500G

Boring Bar, 6 in L, Carbide (Discontinued)

  • Mfr # BB-4903500G
  • Zoro # G7841023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-4903500G
Zoro #
G7841023
UPC #
728709113028
Country of Origin
United States

Dimensions

Overall Length
6 in
Bore Depth
3.500"
Radius
0.0050 in to 0.0080 in
Bore Dia.
.490"
Shank Dia.
1/2 in
Max. Bore Depth
3-1/2 in
Min. Bore Dia.
0.4900 in
Neck Dia.
0.3680"
Split Length
0.320"
Groove Width
0.3000"

Description

Boring Bar, Boring, TiN, 0.2400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.