Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBL-4904000G
Zoro #
G8337996
UPC #
728709115558
Country of Origin
United States
Dimensions
Shank Dia.
1/2 in
Overall Length
6 in
Bore Dia.
.490"
Bore Depth
4.000"
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.4900 in
Max. Bore Depth
4 in
Description
Boring Bar, Boring, TiN, 0.2400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.