Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Boring Bar, 63.00mm L, Carbide BBM-080720

Boring Bar, 63.00mm L, Carbide (Discontinued)

  • Mfr # BBM-080720
  • Zoro # G8213387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-080720
Zoro #
G8213387
UPC #
728709116500
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Bore Dia.
7 mm
Bore Depth
20 mm
Shank Dia.
8.00mm
Max. Bore Depth
20.00mm
Min. Bore Dia.
7.00mm
Split Length
5.50 mm
Neck Dia.
5.260 mm
Groove Width
5.080 mm

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Application
Boring
Material
C2 Micrograin Carbide
Angle
1.75 mm
Cutting Direction
Right Hand
Projection
1.75mm
Cutting Application
Boring
Features
Sharp Corner Profile;Split Geometry
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
3.00mm
Series
BBM
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 3.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.