Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 63.00mm L, Carbide

  • Mfr # BBM-080832

  • Zoro # G7990482


product price: $39.79
/ea

Key Features

Overall Length
63.00mm
Shank Material
Carbide
Material
C2 Micrograin Carbide
Shank Dia.
8.00mm
Bore Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-080832
Zoro #
G7990482
UPC #
728709116746
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Shank Dia.
8.00mm
Bore Dia.
8 mm
Bore Depth
32 mm
Min. Bore Dia.
8.00mm
Max. Bore Depth
32.00mm
Split Length
5.50 mm
Neck Dia.
5.990 mm
Groove Width
5.080 mm

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Application
Boring
Angle
2.00 mm
Projection
2.00mm
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
4.00mm
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Series
BBM
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Features
Sharp Corner Profile;Split Geometry
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 4.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.