Zoro Homepage
This item is Discontinued.
Micro 100 Boring Bar, 72.00mm L, Carbide BBM-100938G

Boring Bar, 72.00mm L, Carbide (Discontinued)

  • Mfr # BBM-100938G
  • Zoro # G8348846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-100938G
Zoro #
G8348846
UPC #
728709116937
Country of Origin
United States

Dimensions

Overall Length
72.00mm
Bore Depth
38 mm
Bore Dia.
9 mm
Shank Dia.
10.00mm
Max. Bore Depth
38.00mm
Min. Bore Dia.
9.00mm
Groove Width
5.080 mm
Split Length
5.60 mm
Neck Dia.
6.760 mm

Description

Boring Bar, Boring, TiN, 4.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.