Zoro Homepage
This item is Discontinued.
Micro 100 Boring Bar, 72.00mm L, Carbide BBM-101025G

Boring Bar, 72.00mm L, Carbide (Discontinued)

  • Mfr # BBM-101025G
  • Zoro # G8240154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-101025G
Zoro #
G8240154
UPC #
728709117057
Country of Origin
United States

Dimensions

Overall Length
72.00mm
Bore Dia.
10 mm
Bore Depth
25 mm
Shank Dia.
10.00mm
Max. Bore Depth
25.00mm
Min. Bore Dia.
10.00mm
Groove Width
5.080 mm
Neck Dia.
7.490 mm
Split Length
5.60 mm

Description

Boring Bar, Boring, TiN, 5.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.