Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 72.00mm L, Carbide

  • Mfr # BBM-101038G

  • Zoro # G8439961


product price: $62.99
/ea

Key Features

Overall Length
72.00mm
Shank Material
Carbide
Shank Dia.
10.00mm
Bore Dia.
10 mm
Bore Depth
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBM-101038G
Zoro #
G8439961
UPC #
728709117118
Country of Origin
United States

Dimensions

Overall Length
72.00mm
Shank Dia.
10.00mm
Bore Dia.
10 mm
Bore Depth
38 mm
Min. Bore Dia.
10.00mm
Max. Bore Depth
38.00mm
Groove Width
5.080 mm
Neck Dia.
7.490 mm
Split Length
5.60 mm

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Angle
2.50 mm
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
TiN Coated
Projection
2.50mm
Cutting Application
Boring
Center to Cutting Tip
5.00mm
Series
BBM
Compatible with Product Type
Micro-Quik Tool Holder
Features
Sharp Corner Profile;Split Geometry
Boring Bar Type
Boring
Finish - Machining
TiN
Measurement System
Metric
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 5.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.