Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 72.00mm L, Carbide

  • Mfr # BBM-101050G

  • Zoro # G8331696


product price: $63.75
/ea

Key Features

Overall Length
72.00mm
Shank Material
Carbide
Angle
2.50 mm
Application
Boring
Bore Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-101050G
Zoro #
G8331696
UPC #
728709117149
Country of Origin
United States

Dimensions

Overall Length
72.00mm
Bore Dia.
10 mm
Shank Dia.
10.00mm
Bore Depth
50 mm
Min. Bore Dia.
10.00mm
Max. Bore Depth
50.00mm
Split Length
5.60 mm
Neck Dia.
7.490 mm
Groove Width
5.080 mm

Details

Item
Boring Bar
Shank Material
Carbide
Angle
2.50 mm
Application
Boring
Finish
TiN Coated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
2.50mm
Center to Cutting Tip
5.00mm
Compatible with Product Type
Micro-Quik Tool Holder
Series
BBM
Side Cutting Edge Angle
6 Degrees
Measurement System
Metric
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Features
Sharp Corner Profile;Split Geometry
Boring Bar Type
Boring
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 5.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.