Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 83.00mm L, Carbide

  • Mfr # BBM-121246

  • Zoro # G7833147


product price: $72.59
/ea

Key Features

Overall Length
83.00mm
Shank Material
Carbide
Bore Dia.
12 mm
Shank Dia.
12.00mm
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBM-121246
Zoro #
G7833147
UPC #
728709117224
Country of Origin
United States

Dimensions

Overall Length
83.00mm
Bore Dia.
12 mm
Shank Dia.
12.00mm
Bore Depth
46 mm
Min. Bore Dia.
12.00mm
Max. Bore Depth
46.00mm
Neck Dia.
8.990 mm
Groove Width
6.350 mm
Split Length
6.90 mm

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Application
Boring
Cutting Direction
Right Hand
Angle
3.00 mm
Projection
3.00mm
Center to Cutting Tip
6.00mm
Features
Sharp Corner Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Measurement System
Metric
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Series
BBM
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 6.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.