Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 83.00mm L, Carbide

  • Mfr # BBM-121260

  • Zoro # G8415355


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Overall Length
83.00mm
Shank Material
Carbide
Shank Dia.
12.00mm
Material
C2 Micrograin Carbide
Bore Depth
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBM-121260
Zoro #
G8415355
UPC #
728709117255
Country of Origin
United States

Dimensions

Overall Length
83.00mm
Shank Dia.
12.00mm
Bore Depth
50 mm
Bore Dia.
12 mm
Max. Bore Depth
50.00mm
Min. Bore Dia.
12.00mm
Groove Width
6.350 mm
Neck Dia.
8.990 mm
Split Length
6.90 mm

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Application
Boring
Finish
Uncoated
Angle
3.00 mm
Projection
3.00mm
Series
BBM
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Center to Cutting Tip
6.00mm
Compatible with Product Type
Micro-Quik Tool Holder
Features
Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 6.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.