Zoro Homepage
This item is Discontinued.
Micro 100 Boring Bar, 83.00mm L, Carbide BBM-121260G

Boring Bar, 83.00mm L, Carbide (Discontinued)

  • Mfr # BBM-121260G
  • Zoro # G8178502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-121260G
Zoro #
G8178502
UPC #
728709117262
Country of Origin
United States

Dimensions

Overall Length
83.00mm
Shank Dia.
12.00mm
Bore Depth
50 mm
Bore Dia.
12 mm
Max. Bore Depth
50.00mm
Min. Bore Dia.
12.00mm
Split Length
6.90 mm
Groove Width
6.350 mm
Neck Dia.
8.990 mm

Description

Boring Bar, Boring, TiN, 6.00mm, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.