Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar Set, 1 1/2 in L, C2 Micrograin

  • Mfr # MBB-0

  • Zoro # G8083607


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 1/2 in
Cutting Direction
Right Hand
Shank Dia.
1/8 in
Includes
MBB-045150, MBB-040150, MBB-035100, MBB-030100, MBB-025100, MBB-020075
Bore Dia.
0.020", 0.025", 0.030", 0.035", 0.040", & 0.045"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBB-0
Zoro #
G8083607
UPC #
728709142271
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Bore Dia.
0.020", 0.025", 0.030", 0.035", 0.040", & 0.045"
Bore Depth
0.075", 0.100", 0.100", 0.100", 0.150", & 0.150"
Smallest Bar Min. Bore Dia.
0.0200 in
Smallest Shank Dia.
1/8 in
Largest Shank Dia.
1/8 in
Smallest Bar Max. Bore Depth
0.0750 in
Largest Bar Min. Bore Dia.
0.0450 in
Largest Bar Max. Bore Depth
0.1500 in

Details

Item
Boring Bar Set
Cutting Direction
Right Hand
Includes
MBB-045150, MBB-040150, MBB-035100, MBB-030100, MBB-025100, MBB-020075
Finish
Uncoated
Material
C2 Micrograin
Number of Pieces
6
Projection
0.0040 in, 0.0050 in, 0.0060 in, 0.0070 in, 0.0080 in, 0.0090 in
Boring Bar Type
Boring
Side Cutting Edge Angle
1.5 Degrees
Number of Tools
6
Features
On-Center Neck Design, Sharp Corner Profile, Split Geometry Makes the Tool as Rigid as Possible
Center to Cutting Tip
0.0120 in, 0.0150 in, 0.0180 in, 0.0210 in, 0.0240 in, 0.0270 in
Cutting Application
Boring, Facing
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Series
MBB
Cutter Material
C2 Micrograin
Clearance Angle
5 Degrees

Description

Boring Bar Set, Boring, Number of Tools 6, Bright (Uncoated), 0.0120 in, 0.0150 in, 0.0180 in, 0.0210 in, 0.0240 in, 0.0270 in, 1/8 in, 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.