This item is Discontinued.

Micro 100 Boring Bar, 3 in L, Carbide BB-4901500SG

Boring Bar, 3 in L, Carbide (Discontinued)

  • Mfr # BB-4901500SG
  • Zoro # G7986903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-4901500SG
Zoro #
G7986903
UPC #
728709112748
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
.490"
Bore Depth
1.500"
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.4900 in

Details

Item
Boring Bar
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Shank Material
Carbide
Application
Boring
Angle
.123"
Finish
TiN Coated
Projection
0.1220 in
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Boring Bar Type
Boring
Center to Cutting Tip
0.2400 in
Compatible with Product Type
Micro-Quik Tool Holder
Features
Sharp Corner Profile;Split Geometry
Finish - Machining
TiN
Series
BBS
Offset Point
0.2400 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.2400 in, Micro-Quik Tool Holder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.