This item is Discontinued.

Micro 100 Radius Boring Tool, 4" L, C2 Micrograin Carbide BBL-4902500

Radius Boring Tool, 4" L, C2 Micrograin Carbide (Discontinued)

  • Mfr # BBL-4902500
  • Zoro # G8103995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-4902500
Zoro #
G8103995
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Overall Length
4 in
Bore Dia.
.490"
Bore Depth
2.500"
Radius
.005 in-.008 in

Details

Item
Radius Boring Tool
Cutting Direction
Left Hand
Material
C2 Micrograin Carbide
Angle
.123"
Finish
Uncoated
Application
Boring

Description

Radius Boring Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.