Zoro Homepage

Brazed Tool Bit, BR, 2.5 In L, 3/8 In W

  • Mfr # BR-6

  • Zoro # G8480981


product price: $16.39
/ea

Key Features

Overall Length
2 1/2 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
BR
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-6
Zoro #
G8480981
UPC #
728709123379
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Height
3/8 in
Shank Width
3/8 in
Tip Width
1/4 in
Tip Length
1/2"
Tip Thickness
1/8 in
Radius
1/64"
Nose Radius
1/64 in
Corner Radius
1/64"

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
BR
Application
Turning
Finish
zinc
Angle
15 Degrees
Included Angle
15 Degrees
Features
Corner Radius Profile;Side Cutting Edge Angle Allows for Higher Feed Rates;Zinc Coated Shank Provides Durability and Corrosion Resistance
Cutting Angle
15 Degrees
Finish - Machining
Zinc
Cutting Application
Turning
Tip Material
Carbide
Tool Bit Style Code
BR

Description

Single-Point Tool Bit, BR, Carbide, Zinc, Right Hand, Shank Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.