Brazed Tool Bit, C, 4 In L, 3/4 In W
Mfr # C-750
Zoro # G8243295
product price: $59.45
/eaKey Features
Overall Length
4 in
Material
Steel w/ Carbide Tip
Cutting Direction
Neutral
Style
C
Application
Forming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-750
Zoro #
G8243295
UPC #
728709123676
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Height
3/4 in
Shank Width
3/4 in
Tip Width
3/4 in
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Neutral
Style
C
Application
Forming
Finish
zinc
Tolerance
.000/-.010"
Tip Material
Carbide
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Tool Bit Style Code
C
Finish - Machining
Zinc
Cutting Application
Forming
Description
Single-Point Tool Bit, C, Carbide, Zinc, Neutral, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.