Brazed Tool Bit, C, 4 In L, 5/8 In W
Mfr # C-10
Zoro # G4382192
product price: $35.39
/eaKey Features
Overall Length
4 in
Material
Steel w/ Carbide Tip
Cutting Direction
Neutral
Style
C
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-10
Zoro #
G4382192
UPC #
728709123546
Country of Origin
United States
Dimensions
Overall Length
4 in
Tip Width
5/8 in
Tip Length
5/8"
Shank Width
5/8 in
Shank Height
5/8 in
Tip Thickness
5/32 in
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Neutral
Style
C
Application
Turning
Finish
zinc
Tool Bit Style Code
C
Tip Material
Carbide
Cutting Application
Turning
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Finish - Machining
Zinc
Description
Single-Point Tool Bit, C, Carbide, Zinc, Neutral, Shank Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.