Zoro Homepage

Brazed Tool Bit, D, 4.5 In L, 3/4 In W

  • Mfr # D-12

  • Zoro # G7473916


product price: $33.39
/ea

Key Features

Overall Length
4 1/2 in
Material
Steel w/ Carbide Tip
Style
D
Application
Turning
Finish
zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-12
Zoro #
G7473916
UPC #
728709125588
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Shank Width
3/4 in
Tip Width
3/4 in
Tip Length
3/4"
Tip Thickness
3/16 in
Shank Height
3/4 in

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Style
D
Application
Turning
Finish
zinc
Angle
80 Degrees included
Finish - Machining
Zinc
Included Angle
80 Degrees
Features
Designed as a Multi-Functional Tool;Zinc Coated Shank Provides Durability and Corrosion Resistance
Tip Material
Carbide
Cutting Application
Turning
Tool Bit Style Code
D

Description

Single-Point Tool Bit, D, Carbide, Zinc, Shank Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.