Zoro Homepage

Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W

  • Mfr # FRT-2

  • Zoro # G8374922


product price: $65.49
/ea

Key Features

Overall Length
2 1/2 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
FRT
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRT-2
Zoro #
G8374922
UPC #
728709131312
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Height
3/8 in
Tip Thickness
3/32 in
Radius
1/16"
Shank Width
3/8 in
Tip Width
1/8 in
Tip Length
3/8"
Nose Radius
1/16 in
Depth of Cut
3/8 in
Groove Width
1/8"

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
FRT
Application
Turning
Finish
zinc
Tolerance
.0005"
Tip Material
Carbide
Tool Bit Style Code
FRT
Cutting Application
Concave Radius on the Outside Diameter
Finish - Machining
Zinc
Projection
3/8"
Offset
0.020"

Description

Single-Point Tool Bit, FRT, Carbide, Zinc, Shank Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.