Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W
Mfr # FRT-8
Zoro # G8304947
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 1/2 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
FRT
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRT-8
Zoro #
G8304947
UPC #
728709131367
Country of Origin
United States
Dimensions
Overall Length
3 1/2 in
Shank Height
1/2 in
Tip Width
1/2 in
Tip Length
1/2"
Shank Width
1/2 in
Radius
1/4"
Tip Thickness
1/8 in
Nose Radius
1/4 in
Depth of Cut
1/2 in
Groove Width
1/2"
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
FRT
Application
Turning
Finish
zinc
Tolerance
.0005"
Tip Material
Carbide
Tool Bit Style Code
FRT
Finish - Machining
Zinc
Cutting Application
Concave Radius on the Outside Diameter
Projection
1/2"
Description
Single-Point Tool Bit, FRT, Carbide, Zinc, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.