Zoro Homepage

Brazed Tool Bit, GR, 4 In L, 3/4 In W

  • Mfr # GR-038002

  • Zoro # G7982877


product price: $49.29
/ea

Key Features

Overall Length
4 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GR
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-038002
Zoro #
G7982877
UPC #
728709134856
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Height
3/8 in
Shank Width
3/4 in
Radius
.003"
Tip Width
.038/.040 in
Nose Radius
0.0030 in
Depth of Cut
0.1200 in
Corner Radius
0.003"
Max. Bore Depth
0.960"
Groove Width
0.0380"

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GR
Application
Turning
Finish
zinc
Tip Material
Carbide
Tool Bit Style Code
GR
Finish - Machining
Zinc
Cutting Application
Plunging Outside Diameter Grooves
Features
Corner Radius Profile;Zinc Coated Shank Provides Durability and Corrosion Resistance
Projection
0.1200"

Description

Single-Point Tool Bit, GR, Carbide, Zinc, Right Hand, Shank Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.