Brazed Tool Bit, GS, 3 In L, 3/4 In W
Mfr # GS-022F
Zoro # G7978896
product price: $44.19
/eaKey Features
Overall Length
3 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GS
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-022F
Zoro #
G7978896
UPC #
728709135204
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Height
3/8 in
Radius
Full
Tip Width
.022/.024 in
Shank Width
3/4 in
Depth of Cut
0.0900 in
Nose Radius
0.0110 in
Groove Width
0.0220"
Max. Bore Depth
0.090"
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GS
Application
Turning
Finish
zinc
Finish - Machining
Zinc
Cutting Application
Full Radius Outside Diameter Grooves
Tip Material
Carbide
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Tool Bit Style Code
GS
Projection
0.3300"
Description
Single-Point Tool Bit, GS, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.