Brazed Tool Bit, GS, 3 In L, 3/4 In W
Mfr # GS-038002
Zoro # G8414192
product price: $40.99
/eaKey Features
Overall Length
3 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GS
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-038002
Zoro #
G8414192
UPC #
728709135235
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Height
3/8 in
Shank Width
3/4 in
Radius
.003"
Tip Width
.038/.040 in
Depth of Cut
0.1200 in
Nose Radius
0.0030 in
Corner Radius
0.003"
Max. Bore Depth
0.120"
Groove Width
0.0380"
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
GS
Application
Turning
Finish
zinc
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Tip Material
Carbide
Tool Bit Style Code
GS
Finish - Machining
Zinc
Cutting Application
Plunging Outside Diameter Grooves
Projection
0.3300"
Description
Single-Point Tool Bit, GS, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.