Zoro Homepage

Brazed Tool Bit, IDRT, 2.5 In L, 3/8 In W

  • Mfr # IDRT-60

  • Zoro # G7613611


product price: $62.69
/ea

Key Features

Overall Length
2 1/2 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
IDRT
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDRT-60
Zoro #
G7613611
UPC #
728709137079
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Width
3/8 in
Min. Thread Dia.
0.45 in
Neck Length
1/2 in
Shank Height
3/8 in
Radius
3/8"
Max. Bore Depth
0.615"
Min. Bore Dia.
0.4500"

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
IDRT
Application
Turning
Finish
zinc
Angle
60 Degrees included
Tip Material
Carbide
Features
0.4500 in Minimum Bore Diameter;0.6150 in Maximum Bore Depth;Lockdown Flat Automatically Locates Tool on Center;Sharp Corner Profile;Single Point Threading;Steel Shank with Brazed Tip
Cutting Application
Threading Multiple Thread Pitches
Finish - Machining
Zinc
Included Angle
60 Degrees
Tool Bit Style Code
IDRT
Offset
0.025"

Description

Single-Point Tool Bit, IDRT, Carbide, Zinc, Right Hand, Shank Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.