Brazed Tool Bit, LC, 4 In L, 3/4 In W
Mfr # LC-750100
Zoro # G8263507
product price: $44.99
/eaKey Features
Overall Length
4 in
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
LC
Application
Cut-Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-750100
Zoro #
G8263507
UPC #
728709141946
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Height
3/4 in
Tip Width
.100 in
Shank Width
3/4 in
Depth of Cut
0.3000 in
Groove Width
0.1000"
Max. Bore Depth
0.300"
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
LC
Application
Cut-Off
Finish
zinc
Tolerance
.000/-.010"
Finish - Machining
Zinc
Tip Material
Carbide
Cutting Application
Cut-Off
Tool Bit Style Code
LC
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Projection
0.3000"
Description
Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.