Brazed Tool Bit, LT, 6 In L, 3/8 In W
Mfr # LT-375
Zoro # G8181047
product price: $38.69
/eaKey Features
Overall Length
6 in
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
LT
Application
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT-375
Zoro #
G8181047
UPC #
728709142004
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Width
3/8 in
Shank Height
3/8 in
Tip Width
0.1850 in
Corner Radius
1/64"
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
LT
Application
Turning
Finish
zinc
Tolerance
.000/-.010"
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Finish - Machining
Zinc
Tip Material
Carbide
Tool Bit Style Code
LT
Cutting Application
Turning
Description
Single-Point Tool Bit, LT, Carbide, Zinc, Left Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.