Brazed Tool Bit, RC, 6 In L, 3/8 In W
Mfr # RC-375060
Zoro # G4390041
product price: $23.49
/eaKey Features
Overall Length
6 in
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
RC
Application
Cut-Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC-375060
Zoro #
G4390041
UPC #
728709168387
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Width
3/8 in
Tip Width
.060 in
Shank Height
3/8 in
Depth of Cut
0.1800 in
Groove Width
0.0600"
Max. Bore Depth
0.180"
Details
Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
RC
Application
Cut-Off
Finish
zinc
Tolerance
.000/-.010"
Tip Material
Carbide
Cutting Application
Cut-Off
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Finish - Machining
Zinc
Tool Bit Style Code
RC
Projection
0.1800"
Description
Single-Point Tool Bit, RC, Carbide, Zinc, Right Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.