
Brazed Tool Bit, RC, 6 In L, 9/32 In W
Mfr # RC-281040
Zoro # G4389987
product price: $56.55
/eaKey Features
Overall Length
6"
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
RC
Application
Cut-Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC-281040
Zoro #
G4389987
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6"
Shank Height
9/32"
Shank Width
9/32"
Tip Width
.040"
Max. Bore Depth
0.120"
Groove Width
0.0400"
Details
Item
Brazed Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
RC
Application
Cut-Off
Finish
zinc
Tolerance
.000/-.010"
Projection
0.1200"
Description
0.0400" Brazed Insert Width x 0.1200" Projection x 0.2810" (9/32) Shank Height x 6.00" (6) Overall Length - Carbide Tipped Screw Machine - Cut Off Tool Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.