Zoro Homepage

Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W

  • Mfr # RXL-11

  • Zoro # G4389944


product price: $64.99
/ea

Key Features

Overall Length
3 1/2 in
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
RXL
Application
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXL-11
Zoro #
G4389944
UPC #
728709175781
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Tip Length
1/2"
Radius
11/32"
Tip Thickness
1/8 in
Shank Height
1/2 in
Shank Width
1/2 in
Nose Radius
11/32 in

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Left Hand
Style
RXL
Application
Turning
Finish
zinc
Tolerance
.0005"
Tool Bit Style Code
RXL
Cutting Application
Concave Radius
Tip Material
Carbide
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Finish - Machining
Zinc

Description

Single-Point Tool Bit, RXL, Carbide, Zinc, Left Hand, Shank Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.