Carb End Mill, 0.0600 In, 3FL, CC, Uncoated
Mfr # CRE-312-109
Zoro # G7917113
product price: $68.15
/eaKey Features
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Number of Flutes
3
Radius
7/64"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRE-312-109
Zoro #
G7917113
UPC #
728709124437
Country of Origin
United States
Dimensions
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Radius
7/64"
Pilot Dia.
0.0600"
Corner Radius
0.109375 in
Milling Dia.
3/50 in
Dimension Type
Decimal inch
Milling Diameter
0.0600"
Chamfer Width
0.005"
Description
Double, Corner Rounding End Mill, 3/50 in, Number of Flutes 3, Carbide, Uncoated, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.