Zoro Homepage

Carb End Mill, 1 In, 2FL, CC, Uncoated

  • Mfr # GEC-001-2-125

  • Zoro # G8011771


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Milling Diameter
1.0000"
Overall Length
4"
Number of Flutes
2
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEC-001-2-125
Zoro #
G8011771
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1.0000"
Overall Length
4"
Length of Cut
1-1/2"
Shank Dia.
1"
Milling Dia.
1"
Corner Radius
1/8"
Dimension Type
Fractional Inch

Details

Measurement System
Fractional Inch
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
GEC
End Mill Material
Carbide
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Single End/Double End
Single End
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Finish - Machining
Bright (Uncoated)

Description

1.0000" (1) Cutter DIA x 0.125" (1/8) Radius x 1.500" (1-1/2) Length of Cut Carbide Corner Radius End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.