This item is Discontinued.

Micro 100 Carb End Mill, 1 In, 4FL, CC, AlTiN Coated GEC-001-4-060X

Carb End Mill, 1 In, 4FL, CC, AlTiN Coated (Discontinued)

  • Mfr # GEC-001-4-060X
  • Zoro # G8430222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEC-001-4-060X
Zoro #
G8430222
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
1.0000"
Length of Cut
1 1/2 in
Shank Dia.
1 in
Milling Dia.
1.0000"
Corner Radius
0.060 in
Dimension Type
Fractional Inch

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Item
Corner Radius End Mill
Helix Angle
30 Degrees
List Number
GEC
Single End/Double End
Single End

Description

Corner Radius End Mill, 0.060 in, 1 1/2 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.